Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/4 x 10-1/2 in.
Mfr # PA2909
Zoro # G5625295
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/2 in
- Width 8 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA2909
- Zoro # G5625295
- UPC # 791440053847
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/2 in |
Width | 8 1/4 in |
Length | 10 1/2 in |
Outside Dia. | 8 1/4 in |
Overall Height | 10 1/2 in |
Inside Diameter - Bottom | 5 3/4 in |
Outside Diameter - Bottom | 8 1/4 in |
Inside Diameter | 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/2 in, Width 8 1/4 in, Length 10 1/2 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER ProMariner ProNautic P Digital Performance Charger 12V (63120)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- AUTOTEX Pink Wiper Blade, Automotive, 24 In (AP-PF24)
- GABRIEL Shock Absorber, 43140 (43140)
- BALDWIN FILTERS Air Filter, 9-1/2 x 29/32 in. (PA4466)
- BALDWIN FILTERS Air Filter, 6-1/4 x 8-1/2 in. (PA4614)
- BALDWIN FILTERS Air Filter, 4-23/32 x 15-1/4 in. (RS3995)
- BALDWIN FILTERS Air Filter, 4-7/16" O.D., Element Only (PA30301)
- WIX FILTERS Air Filter, 42920 (42920)
- Baldwin Filters Automotive Engine Air Filters