Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-13/32" L, Element Only
Mfr # PA10405
Zoro # G0210245
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters Yes
- Length 8 13/32 in
- Outside Dia. 5-1/8 in to 9-5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA10405
- Zoro # G0210245
- UPC # 00791440115927
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Length | 8 13/32 in |
Outside Dia. | 5-1/8 in to 9-5/8 in |
Overall Length | 8 13/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | Yes |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters Yes, Length 8 13/32 in, Outside Dia. 5-1/8 in to 9-5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Transom Mount Depth/Temp 50/200kHz - 8-Pin (010-10272-10)
- MAXXIMA Clearance Light, LED, Amber, Rect, 2-1/2 L (3LXG2)
- BALDWIN FILTERS Air Filter (RS30273)
- BALDWIN FILTERS Fuel Filter, 2-27/32x1-11/16x2-27/32 In (PF7994)
- BALDWIN FILTERS Air Filter, 3-5/8 x 2-27/32 in. (PA2476)
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- BALDWIN FILTERS Air Filter, 4-23/32 x 1-31/32 in. (PA3959)
- BALDWIN FILTERS Air Filter, 4-1/4 x 10-25/32 in. (RS3883)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-1/32 in. (RS5389-FN)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621)
- PUROLATOR Purolator A44690 PurolatorONE Advanced Air Filter (A44690)
- Baldwin Filters Automotive Engine Air Filters