Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/32 x 4-3/16 in.
Mfr # PA2100
Zoro # G5783924
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 3/16 in
- Width 8 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2100
- Zoro # G5783924
- UPC # 791440016125
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 3/16 in |
Width | 8 1/32 in |
Length | 4 3/16 in |
Outside Dia. | 8 1/32 in |
Outside Diameter - Bottom | 8 1/32 in |
Overall Height | 4 3/16 in |
Inside Diameter - Bottom | 5 5/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 5 5/16 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Cleans Air before it reaches the Compressor Engine |
Shape | Round |
Compatible Vehicle Make | Sullair |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 3/16 in, Width 8 1/32 in, Length 4 3/16 in, Outside Dia. 8 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, 33107 (33107)
- PEAK -30 ░F Extreme Temperature Windshield De-Icer 1 gal (PKA0F3)
- VELVAC Fitting Body, 3/8"x 1/4" (500017)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 3/8 Inch Diameter (SC38B)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-15/16 in. (PA2071)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS3871)
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- BALDWIN FILTERS Air Filter, 7-5/16 x 3-13/32 in. (PA4148)
- BALDWIN FILTERS Air Filter, 15 x 2-9/16 in. (PA1960)
- BALDWIN FILTERS Air Filter, 8-17/32 x 1-3/8 in. (PA4167)
- Baldwin Filters Automotive Engine Air Filters