Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/2 x 4-3/8 in.
Mfr # PA2817
Zoro # G5778071
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 3/8 in
- Width 8 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA2817
- Zoro # G5778071
- UPC # 791440022904
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 4 3/8 in |
Width | 8 1/2 in |
Length | 4 3/8 in |
Outside Dia. | 8 1/2 in |
Overall Height | 4 3/8 in |
Overall Length | 4 3/8 in |
Outside Diameter | 8 1/2 in |
Overall Width | 8 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 3 in (76.2) One End I. Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 3/8 in, Width 8 1/2 in, Length 4 3/8 in, Outside Dia. 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCKSPEC 2-Pin/ 12-Volt Plug Fused Replacement CB Power Cord (TSPSCBH-2BP)
- PEERLESS Tire Chains, Single, Bus & RV V-Bar, PK2 (QG2821)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7370 (7370)
- INSTALLBAY BY METRA 4-Gauge Copper Un-Insulated Butt Connector, 25-Pack (CUR4)
- BALDWIN FILTERS Air Filter, 10-29/32 x 15-21/32 in. (RS3750)
- BALDWIN FILTERS Air Filter, 7-7/8in. to 9-1/8in. dia. (CA4996)
- BALDWIN FILTERS Air Filter, 8-3/4 x 2-3/16 in. (PA4438)
- BALDWIN FILTERS Air Filter, 13-13/16 x 16 in. (LL2685)
- BALDWIN FILTERS Air Filter, 10 x 17-19/32 in. (PA2742)
- BALDWIN FILTERS Air Filter, 9-13/16 x 16-1/2 in. (PA3855-FN)
- MANN FILTER Mann Filters, W811/80 (W811/80)
- Baldwin Filters Automotive Engine Air Filters