Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/16 x 4 in.
Mfr # PA662
Zoro # G6164864
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 in
- Width 8 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA662
- Zoro # G6164864
- UPC # 791440007475
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 4 in |
Width | 8 1/16 in |
Length | 4 in |
Outside Dia. | 8 1/16 in |
Outside Diameter - Bottom | 8 1/16 in |
Overall Height | 4 in |
Inside Diameter | 1/4 in |
Inside Diameter - Bottom | 5 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Flame Retardant Media, Furnished Gasket, Gasket, Integral Post Seal |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Sullair |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 in, Width 8 1/16 in, Length 4 in, Outside Dia. 8 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Floor Jack, Air/Hydraulic, 22 tons (10390)
- STENS Oem Replacement Belt 265-752 For Wright Mfg. 71460107 (265-752)
- GROTE Micro2 Fuse W/Led, 15A, PK2 (82-ANT-I-15A)
- SPECTRA PREMIUM Fuel Tank Strap, St11 (ST11)
- BALDWIN FILTERS Air Filter, 9 x 16-9/16 in. (PA2434)
- BALDWIN FILTERS Air Filter, 7-11/32 x 11-3/32 in. (RS3706)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/32 in. (PA1840)
- BALDWIN FILTERS Air Filter, 6-1/32 x 15-3/8 in. (PA3487)
- BALDWIN FILTERS Air Filter, 5-1/32 x 4-7/16 in. (PA4930)
- BALDWIN FILTERS Air Filter, 7-15/16 x 3-13/16 in. (PA4781)
- WIX FILTERS Ingersol Rand Compressors-Polaris Atvs, 42406 (42406)
- Baldwin Filters Automotive Engine Air Filters