Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7 x 2-3/16 in.
Mfr # PA2356
Zoro # G5720407
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 7 in
Product Information
- Brand Baldwin Filters
- MFR # PA2356
- Zoro # G5720407
- UPC # 791440017955
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 3/16 in |
Width | 7 in |
Length | 23 1/2 in |
Overall Height | 2 3/16 in |
Overall Length | 23 1/2 in |
Overall Width | 7 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Type | Element/Cab |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 7 in, Length 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA BIG BUTTON UNVRSL REMOTE (RCR414BHE)
- OTC Clutch Adjustment Gauge (5035)
- GARMIN Transom Trolling Transducer f/echoSeries Fishfinders - 4 Pin (010-10249-20)
- WIX FILTERS Industrial Filter, P37A266 (P37A266)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BALDWIN FILTERS Air Filter, 7-7/8in. L x 7-1/8in. W (PA30001)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-13/16 in. (PA5477)
- BALDWIN FILTERS Air Filter, 4-1/2 x 19/32 in. (PA5651)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 11-13/32"L (PA10032)
- BALDWIN FILTERS Air Filter Element, 4-23/32 x 1-23/32 in. (PA3986)
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- Baldwin Filters Cabin Air Filters