Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7" L, 4-3/4" W, 11/16" H
Mfr # PA30261
Zoro # G7499893
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 11/16 in
- Width 4 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA30261
- Zoro # G7499893
- UPC # 791440109551
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 11/16 in |
Width | 4 3/4 in |
Length | 7 in |
Overall Height | 11/16 in |
Overall Length | 7 in |
Overall Width | 4 3/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Filter Design | Panel |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Kubota |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Construction Equipment |
Compatible with Manufacturer Model Number | KX040-4, KX057-4, KX121-3S, KX121-3ST, M100GXDTC, M110GXDTC, M126GXDTC, M135GXDTC, M6040, M6141, M6141DTC, M7151, M7171, M8540, M9960, SV95-2SC, SVL75-2C, U35-4, U45S, U45ST |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 11/16 in, Width 4 3/4 in, Length 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, D7018 (D7018)
- GATES Molded Coolant Hose - Upper, 22906 (22906)
- METRA ELECTRONICS HONDA ACURA 98-UP PWR 4 SPKR (70-1721)
- NORD-LOCK Wheel Nut, Steel, M22 (1631)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (LL1608)
- BALDWIN FILTERS Air Filter Element, 7-5/16 in. L (CA5278)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter, 3-3/4 x 10-3/32 in. (PA1674)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- BALDWIN FILTERS Air Filter, 3-5/16 x 14-7/8 in. (RS3709)
- PUROLATOR Purolator A36271 PurolatorONE Advanced Air Filter (A36271)
- Baldwin Filters Automotive Engine Air Filters