Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-7/8 x 1-11/16 in.
Mfr # PA4350
Zoro # G5713644
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 1 11/16 in
- Width 7 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA4350
- Zoro # G5713644
- UPC # 791440081864
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 11/16 in |
Width | 7 7/8 in |
Length | 11 17/32 in |
Overall Width | 7 7/8 in |
Overall Height | 1 11/16 in |
Overall Length | 11 17/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Toyota, Venza |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 11/16 in, Width 7 7/8 in, Length 11 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FORD L8000 SERIES STARTER (L8000 SERIES STARTER)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Right Upper, RK80068 (RK80068)
- DONALDSON P114317, RBR HUMP (P114317)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31005)
- BALDWIN FILTERS Air Filter, Element, Panel, 11-27/32in. L (PA4481)
- BALDWIN FILTERS Air Filter, 3-7/8 x 12-1/16 in. (PA2512)
- BALDWIN FILTERS Air Filter, 13-7/32" L, 8-1/32" W (PA30275)
- BALDWIN FILTERS Air Filter, 7-5/16 to 11-7/16 x 9-1/4 in. (CA5366)
- BALDWIN FILTERS Air Filter, 12-31/32 x 21-29/32 in. (RS3982)
- BALDWIN FILTERS Air Breather Filter, 3-11/16 x 3-7/32 in. (BT368)
- Baldwin Filters Automotive Engine Air Filters