Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-5/8 x 18-1/2 in.
Mfr # PA3893
Zoro # G1490684
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 1/2 in
- Width 7 5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA3893
- Zoro # G1490684
- UPC # 791440056763
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/2 in |
Width | 7 5/8 in |
Length | 18 1/2 in |
Outside Dia. | 7 5/8 in |
Inside Diameter - Bottom | 6 3/16 in |
Overall Height | 18 1/2 in |
Inside Diameter | 7/8 in |
Outside Diameter - Bottom | 7 5/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket, Metal Washer |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Element |
Filter Design | Axial Seal |
Type | Element/Inner |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible with Manufacturer Model Number | PA3892 |
Compatible Vehicle Make | Ingersoll-Rand |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/2 in, Width 7 5/8 in, Length 18 1/2 in, Outside Dia. 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCR SM Arnold Leather Chamois 4 Square Foot (85-040)
- DONALDSON Air Filter, Primary Radialseal, P772579 (P772579)
- RKI STEEL VERTICAL BOX 36X36X18 BLK (V363618)
- PROTO Hd Util Blds 100Pk W/Dispen - China, 100Pk (PO11-921AS)
- BALDWIN FILTERS Air Filter, 7-1/8 x 2-9/16 in. (PA4654 KIT)
- BALDWIN FILTERS Air Filter, 9-3/4 x 3-11/16 in. (PA1861)
- BALDWIN FILTERS Air Filter, 5-3/4 x 3-31/32 in. (PA2153)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4113)
- BALDWIN FILTERS Air Filter, 8-5/32 x 7-1/2 in. (RS3536)
- BALDWIN FILTERS Air Filter, 13-1/4in. L x 10-7/32in. dia. (CA5789)
- DONALDSON Air Filter, Primary Radialseal, P604996 (P604996)
- Baldwin Filters Automotive Engine Air Filters