Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-3/4 x 2-7/32 in.
Mfr # PA4160
Zoro # G9520533
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 7/32 in
- Width 7 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA4160
- Zoro # G9520533
- UPC # 791440065444
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 7/32 in |
Width | 7 3/4 in |
Length | 9 in |
Overall Length | 9 in |
Overall Width | 7 3/4 in |
Overall Height | 2 7/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Type | Element/Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 7/32 in, Width 7 3/4 in, Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wiper Blade, 28Ca (28CA)
- A & I PRODUCTS Air Filter 3" x3" x1" (A-B1SB2839)
- STANDARD IGNITION A/C Condenser Fan Motor Relay, Ry-1487 (RY-1487)
- FUSION Nut, 39/47 In, Copper, PK10 (6016B, 6016R)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- BALDWIN FILTERS Air Filter, 2-11/16 x 6-31/32 in. (PA3819)
- BALDWIN FILTERS Air Filter, 14 1/32 in H, 6 1/2 in W, 14 1/32 in L, 6 1/2 in Outside Dia (RS3544)
- BALDWIN FILTERS Air Filter, 6 x 14-3/16 in. (PA1609)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-3/4 in. (PA697)
- FRAM OE Replacement (CA10013)
- Baldwin Filters Automotive Engine Air Filters