Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-3/32 x 2-1/4 in.
Mfr # PA4147
Zoro # G3474895
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 1/4 in
- Width 7 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4147
- Zoro # G3474895
- UPC # 791440062535
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/4 in |
Width | 7 3/32 in |
Length | 11 1/2 in |
Overall Length | 11 1/2 in |
Overall Height | 2 1/4 in |
Overall Width | 7 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ford, Mercury |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Use Location | Engine |
Compatible Vehicle Type | Light Duty Trucks |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/4 in, Width 7 3/32 in, Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Air Filter, 143-3499 (143-3499)
- GATES High Capacity V-Belt(Standard) - Water Pump and Air Pump, 7270 (7270)
- STEELMAN Steering Wheel Holder and Pedal Depressor Kit (60445)
- ILB GOLD Replacement For Denso, 428000-1290 Starter (428000-1290 STARTER)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- BALDWIN FILTERS Air Filter, 4-23/32 x 1-31/32 in. (PA3959)
- BALDWIN FILTERS Breather Filter, 1-15/32 x 1-3/8 in. (SA4315)
- BALDWIN FILTERS Air Filter, 3-1/16 x 3-5/8 in. (PA644)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- Baldwin Filters Automotive Engine Air Filters