Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-3/16 x 4-1/16 in.
Mfr # PA3773
Zoro # G5839653
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 1/16 in
- Width 7 3/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA3773
- Zoro # G5839653
- UPC # 791440049567
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 4 1/16 in |
Width | 7 3/16 in |
Length | 4 1/16 in |
Outside Dia. | 7 3/16 in |
Overall Height | 4 1/16 in |
Outside Diameter - Bottom | 7 3/16 in |
Inside Diameter - Bottom | 3 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 3 15/16 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Type | Passenger Vehicles |
Compatible Vehicle Make | Saab, Volkswagen |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 1/16 in, Width 7 3/16 in, Length 4 1/16 in, Outside Dia. 7 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 13-17 ENCORE AEROSKIN ACRYLIC HOODPROTECTOR (320046)
- PERFORMANCE TOOL Fender Cover, W80583 (W80583)
- WAI GLOBAL WIPER MOTOR, WPM8020 (WPM8020)
- BALDWIN FILTERS Air Filter, 8-7/8 x 2-1/4 in. (PA5428)
- BALDWIN FILTERS Air Filter, 4-13/32 x 2-3/8 in. (PA1712)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/8 in. (PA1806)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2818)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613-S)
- BALDWIN FILTERS Air Filter, 3-5/16in. L x 7-3/8in. dia. (PA30025)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (LL1895)
- WIX FILTERS Air Filter W/Fin, 42237 (42237)
- Baldwin Filters Automotive Engine Air Filters