Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-31/32 x 12-3/8 in.
Mfr # PA2351
Zoro # G5802221
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 3/8 in
- Width 7 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2351
- Zoro # G5802221
- UPC # 791440017917
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 3/8 in |
Width | 7 31/32 in |
Length | 12 3/8 in |
Outside Dia. | 7 31/32 in |
Outside Diameter - Bottom | 7 31/32 in |
Inside Diameter - Bottom | 5 3/8 in |
Overall Height | 12 3/8 in |
Inside Diameter | 11/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Element |
Item | Automotive Air Filter |
Includes | G103 N Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element/Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | John Deere |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | PA1967 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 3/8 in, Width 7 31/32 in, Length 12 3/8 in, Outside Dia. 7 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE EYES LAMP, GM159-B001R (GM159-B001R)
- ILC Replacement For Wom, 3238 Starter (3238 STARTER)
- SUPERCOOL Cooling System Stop Leak, Grease (39241B-YF)
- DAYCO 02-09 Buick Chevy Gmc Isuzu Oldsmobile Fead Kits, 5060915K1 (5060915K1)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-1/2 in. (PA1634)
- BALDWIN FILTERS Panel Air Filter, 1-7/8" H (PA10058)
- BALDWIN FILTERS Inner Air Filter, 9-11/32 x 25-9/32 in. (PA3810)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA2657-FN)
- BALDWIN FILTERS Air Filter, 6-5/8 x 5-11/32 in. (PA2823)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- DONALDSON Air Filter, Primary Finned, P182050 (P182050)
- Baldwin Filters Automotive Engine Air Filters