Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-31/32 x 12-1/2 in.
Mfr # PA2304-FN
Zoro # G5622942
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 7 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2304-FN
- Zoro # G5622942
- UPC # 791440017405
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 7 31/32 in |
Length | 12 1/2 in |
Outside Dia. | 7 31/32 in |
Inside Diameter | 11/16 in |
Outside Diameter | 7 31/32 in |
Inside Diameter - Bottom | 5 3/8 in |
Flange Diameter | 9 29/32 in |
Overall Height | 12 1/2 in |
Outside Diameter - Bottom | 9 29/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 7 31/32 in, Length 12 1/2 in, Outside Dia. 7 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B1432)
- AFTERMARKET Neutral Clutch Safety Starting Switch For White 4-175 4-210 4-225 (CLU40-0292)
- CDI ELECTRONICS OMC Cobra Interrupter Switch Harness (933-4051)
- SPARTAN POWER Single Black 10 ft 1/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK0AWG10FT38)
- BALDWIN FILTERS Air Filter, 8-3/16 x 1-23/32 in. (PA4437)
- BALDWIN FILTERS Air Filter, 8-5/32 x 10 in. (RS3550)
- BALDWIN FILTERS Air Filter, 3-9/16 x 11 in. (PA1644)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3814)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16 in. (PA2425)
- Baldwin Filters Automotive Engine Air Filters