Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-31/32 x 10-15/16 in.
Mfr # PA3479
Zoro # G5703704
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 15/16 in
- Width 7 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA3479
- Zoro # G5703704
- UPC # 791440025950
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 15/16 in |
Width | 7 31/32 in |
Length | 10 15/16 in |
Outside Dia. | 7 31/32 in |
Overall Width | 7 31/32 in |
Overall Height | 10 15/16 in |
Outside Diameter | 7 31/32 in |
Overall Length | 10 15/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Element with Lid |
Includes | 9-15/16 in Lid, Attached Gasket, Gasket |
Type | Element/Outer |
Features | Outer Air Element with Lid |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 15/16 in, Width 7 31/32 in, Length 10 15/16 in, Outside Dia. 7 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Trailer Ball, 2 In., Reese Towpower (7061220)
- WARN INDUSTRIES Plow Mount Kit, Polaris (78395)
- A & I PRODUCTS Cap; Coupler Dust 3" x3" x3" (A-1272196C1)
- A & I PRODUCTS Socket, Ball; Top Link - Cat II 8" x6" x2" (A-BS104)
- BALDWIN FILTERS Air Filter, 4-13/32 x 5-3/4 in. (PA2083)
- BALDWIN FILTERS Air Filter, 3-7/8 x 7-1/32 in. (PA3909)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-11/16 in. (RS3507)
- BALDWIN FILTERS Air Filter, Element, 8-1/2inL, 4-1/2inW (PA5451)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3988)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA2846-FN)
- AFTERMARKET S236468 2489 42489 WIX Napa Gold Air Filter Fits Case Gehl Fits John Deere New H (RAPAF3306)
- Baldwin Filters Automotive Engine Air Filters