Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/8 x 14-3/16 in.
Mfr # PA3554
Zoro # G5515325
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 3/16 in
- Width 7 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA3554
- Zoro # G5515325
- UPC # 791440026285
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 3/16 in |
Width | 7 1/8 in |
Length | 14 3/16 in |
Outside Dia. | 7 1/8 in |
Outside Diameter - Bottom | 7 1/8 in |
Overall Height | 14 3/16 in |
Inside Diameter - Bottom | 3 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Disposable Housing |
Item | Automotive Air Filter |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Type | Element |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Farr |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 3/16 in, Width 7 1/8 in, Length 14 3/16 in, Outside Dia. 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Trailer Hitch Ball, Capacity 14000 Lb (7028500)
- WALKER EXHAUST Exhaust Intermediate Pipe, 42946 (42946)
- SPEC-D TUNING 92-06 Ford Econoline Corner Lights Black Housing (2LC-ECON92JM-RS)
- WESTWARD Jack, Bottle, 12 Ton (3ZC62)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-1/2 in. (PA3778)
- BALDWIN FILTERS Air Filter, 6-3/32 x 8-7/8 in. (PA1787)
- BALDWIN FILTERS Air Filter, 5-1/4 x 14-1/4 in. (PA1707-FN)
- BALDWIN FILTERS Air Filter, 4-9/16 x 9-7/8 in. (RS3990)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-11/32 in. (PA1690-FN)
- BALDWIN FILTERS Air Filter, 10-1/2 x 10-1/2 in. (PA639)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (LL1630-2)
- Baldwin Filters Automotive Engine Air Filters