Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-17/32 x 1-25/32 in.
Mfr # PA2152
Zoro # G2727112
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 25/32 in
- Width 7 17/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2152
- Zoro # G2727112
- UPC # 791440016620
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 1 25/32 in |
Width | 7 17/32 in |
Length | 11 7/32 in |
Overall Width | 7 17/32 in |
Overall Height | 1 25/32 in |
Overall Length | 11 7/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Compatible Vehicle Type | Light Duty Trucks |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Ford |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 25/32 in, Width 7 17/32 in, Length 11 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Waldmann 450070300 replacement light bulb lamp (450070300 WALDMANN)
- KINEDYNE The E-HOOK Lg Hook for Vertical E Track Lg Hook for Vertical E Trac (80147)
- BALDWIN FILTERS Air Filter, 12-31/32 x 18-5/8 in. (RS3530)
- MOBIL 1 Mobil 1 MOB124315-1 1 qt. 5w30 Synthetic Oil Bottle (MOB124315-1)
- BALDWIN FILTERS Outer Air Filter, 12-1/8 x 20-3/8 in. (LL2518)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-11/32 in. (PA3578)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- BALDWIN FILTERS Air Filter, 12 x 4-13/32 in. (PA4005)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-1/4 in. (PA642)
- BALDWIN FILTERS Air Filter, 10-1/16 x 7-11/16 in. (PA3755)
- DONALDSON Air Filter, Primary Round, P181007 (P181007)
- Baldwin Filters Automotive Engine Air Filters