Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 9-9/16 in.
Mfr # PA2183
Zoro # G6213462
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 9/16 in
- Width 7 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA2183
- Zoro # G6213462
- UPC # 791440016934
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 9/16 in |
Width | 7 15/16 in |
Length | 9 9/16 in |
Outside Dia. | 7 15/16 in |
Outside Diameter - Bottom | 7 15/16 in |
Overall Height | 9 9/16 in |
Inside Diameter - Bottom | 4 5/8 in |
Inside Diameter | 7/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 9/16 in, Width 7 15/16 in, Length 9 9/16 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FORCE AMERICA F365325C Replacement/Interchange Spin-On Filter (MF0057997)
- DONALDSON Air Filter, Safety Radialseal, P533781 (P533781)
- MOTORCRAFT Anti-Freeze (VC12)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 5.0 oz. (LT1050)
- BALDWIN FILTERS Air Filter, 7-7/8 x 8-1/32 in. (PA1934)
- BALDWIN FILTERS Air Panel Filter, 1-1/2" H, 10-7/16" L (PA31011)
- BALDWIN FILTERS Air Filter, 10-19/32 x 1-17/32 in. (PA2241)
- BALDWIN FILTERS Air Filter, 4-31/32 x 6-11/16 in. (PA2099)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-1/2 in. (PA1634)
- WIX FILTERS Kenworth/Peterbilt & Western Star Tks, 46863 (46863)
- Baldwin Filters Automotive Engine Air Filters