Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 16-3/8 in.
Mfr # PA1650-FN
Zoro # G5562724
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 3/8 in
- Width 7 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA1650-FN
- Zoro # G5562724
- UPC # 791440012837
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 3/8 in |
Width | 7 15/16 in |
Length | 16 3/8 in |
Outside Dia. | 7 15/16 in |
Overall Height | 16 3/8 in |
Overall Length | 16 3/8 in |
Outside Diameter | 7 15/16 in |
Overall Width | 7 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 10 1/16 in Fins |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 3/8 in, Width 7 15/16 in, Length 16 3/8 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco 1L Accumulator Tank w/Internal Bladder (30573-0000)
- MEGUIARS Quick Iinterior Detailer Gal (D14901)
- SNIPER Headlight Aimer Cover (SNICOV)
- RACOR Racor Spin-On Elements, 3.63", S3209P (S3209P)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- BALDWIN FILTERS Air Filter, Element, Panel, 10-19/32in. L (PA4484)
- BALDWIN FILTERS Air Filter, 2-11/16 x 6-31/32 in. (PA3819)
- BALDWIN FILTERS Air Filter, 10-3/8 x 13-3/8 in. (PA2616)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA4604-FN)
- BALDWIN FILTERS Air Filter, 6-7/8 x 17-23/32 in. (RS3531)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2363)
- Baldwin Filters Automotive Engine Air Filters