Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 15-1/2 in.
Mfr # PA4656
Zoro # G6094164
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 1/2 in
- Width 7 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA4656
- Zoro # G6094164
- UPC # 791440066267
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/2 in |
Width | 7 15/16 in |
Length | 15 1/2 in |
Outside Dia. | 7 15/16 in |
Overall Length | 15 1/2 in |
Overall Height | 15 1/2 in |
Overall Width | 7 15/16 in |
Outside Diameter | 7 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached; Steel Washer Included, Lift Bar |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 1/2 in, Width 7 15/16 in, Length 15 1/2 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP CHEVY INTERNAL BALANCE & FORD FLEXPLATE BOLT KIT (200-2902)
- MCMURDO Replacment Hru Kit For G8 Hydrostatic Release Unit (23-145A)
- WALKER EXHAUST Exhaust Pipe, 41724 (41724)
- DISCO Pop Rivet, for Ford F-150, Steel, PK10 (12625PK)
- BALDWIN FILTERS Air Filter, 15-5/16 x 15-5/16 in. (PA5302)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- BALDWIN FILTERS Air Filter Element, 11-29/32 in. L (PA10026)
- BALDWIN FILTERS Air Filter, 5-23/32 x 16-3/8 in. (PA2467)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-23/32 in. (PA2001)
- STENS Air Filter 100-883 For Tecumseh 35500 (100-883)
- Baldwin Filters Automotive Engine Air Filters