Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 14-5/16 in.
Mfr # PA1837-FN
Zoro # G5628917
$65.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 5/16 in
- Width 7 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA1837-FN
- Zoro # G5628917
- UPC # 791440014138
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 5/16 in |
Width | 7 15/16 in |
Length | 14 5/16 in |
Outside Dia. | 7 15/16 in |
Outside Diameter | 7 15/16 in |
Overall Width | 7 15/16 in |
Overall Height | 14 5/16 in |
Overall Length | 14 5/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 10 1/16 in Fins, Attached Gasket |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter Element |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 5/16 in, Width 7 15/16 in, Length 14 5/16 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 1, M080018 (M080018)
- MOTORMITE SPRING TYPE HOSE CLAMPS 1.5 (14085)
- BUYERS PRODUCTS 18x18x36 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725105)
- HALTEC Cap Gauge, 0-160 psi (N-1510)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-15/16 in. (PA3792)
- BALDWIN FILTERS Air Filter, 4-23/32 x 12-25/32 in. (RS5443)
- BALDWIN FILTERS Air Panel Filter, 1-1/2" H, 10-7/16" L (PA31011)
- BALDWIN FILTERS Air Filter, 8-1/2 x 4-3/8 in. (PA2817)
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- Baldwin Filters Automotive Engine Air Filters