Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/4 x 1-31/32 in.
Mfr # PA4111
Zoro # G5795185
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 31/32 in
- Width 7 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA4111
- Zoro # G5795185
- UPC # 791440056084
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 31/32 in |
Width | 7 1/4 in |
Length | 14 5/16 in |
Overall Height | 1 31/32 in |
Overall Length | 14 5/16 in |
Overall Width | 7 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Type | Element/Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 31/32 in, Width 7 1/4 in, Length 14 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6800G2)
- LISLE NUT FOR #96132 (LI96142)
- VDO VDO SingleViu 52mm (2-1/16") Voltmeter f/24V Systems - 32V (A2C3832780030)
- VIKAN Car Wash Long Handle Detail Brush Set, 2 (556452)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-5/16 in. (B7024)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-3/8 in. (PA2605)
- BALDWIN FILTERS Air Filter, 10-29/32 x 15-21/32 in. (RS3750)
- BALDWIN FILTERS Air Filter, Panel, 7-9/32" H, 8-13/32" W (PA32003)
- BALDWIN FILTERS Air Filter, 9-21/32 x 24-27/32 in. (RS4646)
- BALDWIN FILTERS Air Filter, 11-1/2 x 16-29/32 in. (PA3907)
- K&N K&N Filters Air, 99-0635 (99-0635)
- Baldwin Filters Automotive Engine Air Filters