Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/32 x 2-3/16 in.
Mfr # PA4163
Zoro # G2032511
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 7 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4163
- Zoro # G2032511
- UPC # 791440065888
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/16 in |
Width | 7 1/32 in |
Length | 9 15/16 in |
Overall Height | 2 3/16 in |
Overall Length | 9 15/16 in |
Overall Width | 7 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Type | Element/Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 7 1/32 in, Length 9 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE 15-16 F150 HEAVY DUTY GRILLE GUARD (50-1420C)
- OEMTOOLS Brake Caliper Hanger Set (8 Pack) (24518)
- SEGOMO TOOLS 2 Liter Vacuum Brake & Clutch Bleeder Fluid Extractor Pu (9001216B)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47724 (47724)
- BALDWIN FILTERS Air Filter, 14-11/16 x 24-1/2 in. (LL2562)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA3604)
- BALDWIN FILTERS Air Filter, 9 x 3-1/4 in. (PA2107)
- BALDWIN FILTERS Conical-Shaped Air Filter, 7 x 15-1/2 in. (PA2756)
- BALDWIN FILTERS Air Filter, Panel Design, 12 3/8" L (PA10427)
- BALDWIN FILTERS Outer Air Filter, 19-9/32 x 18-5/16 in. (PA3932)
- BALDWIN FILTERS Air Filter, 10-1/8 x 2-3/8 in. (PA1657)
- Baldwin Filters Automotive Engine Air Filters