Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-13/16 x 9-5/16 in.
Mfr # PA3910-FN
Zoro # G0858575
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 5/16 in
- Width 7 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA3910-FN
- Zoro # G0858575
- UPC # 791440057777
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 5/16 in |
Width | 7 13/16 in |
Length | 9 5/16 in |
Outside Dia. | 7 13/16 in |
Overall Length | 9 5/16 in |
Overall Height | 9 5/16 in |
Overall Width | 7 13/16 in |
Outside Diameter | 7 13/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 8-3/8 in Lid/Fins, Attached Gasket, Gasket, Wing Nut |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter Element |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 5/16 in, Width 7 13/16 in, Length 9 5/16 in, Outside Dia. 7 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Rigid Brass Valve Extension, 2" (867-2)
- CUMMINS Cummins Nw 1403116 Onan Air Filter (C7B-1403116)
- MEVOTECH 78-79 Ford Bronco:Front Right Outer Tie Rod End, Ms40642 (MS40642)
- ILC Replacement For GE GENERAL ELECTRIC GE H7557 (WW-1YCQ-9)
- BALDWIN FILTERS Air Filter, 9-9/32 x 13-1/2 in. (RS3736)
- BALDWIN FILTERS Air Filter, 3-5/8 x 2-27/32 in. (PA2476)
- BALDWIN FILTERS Air Filter, 13-11/16 inL x 3-3/16 in dia. (RS5783)
- BALDWIN FILTERS Air Filter, 5-1/2 x 8-5/8 in. (PA3818-FN)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-3/16 in. (PA1996)
- PUROLATOR Purolator A35649 PurolatorONE Advanced Air Filter (A35649)
- Baldwin Filters Automotive Engine Air Filters