Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/16 x 12-3/8 in.
Mfr # PA4593
Zoro # G5832023
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 3/8 in
- Width 7 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA4593
- Zoro # G5832023
- UPC # 791440063471
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 3/8 in |
Width | 7 1/16 in |
Length | 12 3/8 in |
Outside Dia. | 7 1/16 in |
Inside Diameter - Bottom | 3 15/16 in |
Overall Height | 12 3/8 in |
Outside Diameter - Bottom | 7 1/16 in |
Inside Diameter | 7/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 3/8 in, Width 7 1/16 in, Length 12 3/8 in, Outside Dia. 7 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Synthoil Race Tech GT1 10W-60, 20 Liter, 20127 (20127)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 18 in. L x 18 in. W (PAD18181)
- LIPPERT 689052 3.3 GPM Flow-Max Fresh Water Pump; 12V (689052)
- PERFORMANCE TOOL 2 Gallon Plastic Radiator Filler, W54273 (W54273)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- BALDWIN FILTERS Air Filter, 6-17/32 to 9-3/4 x 3-5/8 in. (PA4093)
- BALDWIN FILTERS Air Filter, 7-11/16 x 15-23/32 in. (RS3992)
- BALDWIN FILTERS Air Filter Element, 18-1/8" H x 18-1/8" L (RS30142 KIT)
- BALDWIN FILTERS Air Filter, 4-13/32 x 5 in. (PA1639)
- BALDWIN FILTERS Air Filter, 10 and 10-1/4 x 3-1/4 in. (PA607)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3549)
- Baldwin Filters Automotive Engine Air Filters