Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6 x 2-3/16 in.
Mfr # PA2626
Zoro # G1870172
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 6 in
Product Information
- Brand Baldwin Filters
- MFR # PA2626
- Zoro # G1870172
- UPC # 791440021020
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 3/16 in |
Width | 6 in |
Length | 23 1/2 in |
Overall Length | 23 1/2 in |
Overall Height | 2 3/16 in |
Overall Width | 6 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Caterpillar |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 6 in, Length 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dyna 143, Parts Washing Cleaner, 55 gal. (036685)
- OTC MECHANICS STETHOSCOPE (4491)
- DURSTON MANUFACTURING PLIERS AUTO GRIP OIL FILTER 12" (VIV2400G)
- DRAW-TITE SAFETY CHAIN - W CLEVIS HOOK (1) 1/4IN X 36IN GRADE 70, 12,600 LBS - B (CHA0020324)
- BALDWIN FILTERS Air Filter, 10-29/32in. L x 6-1/4in. dia. (RS5285)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 14-7/64 in (PA5765)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-9/16 in. (PA2352)
- BALDWIN FILTERS Cabin Air Panel Filters, 2-23/32 in W (PA30331)
- BALDWIN FILTERS Air Filter, 9-3/4in. L x 9-5/32in. W (PA4486)
- BALDWIN FILTERS Air Element, 6-7/16 x 1-17/32 in. (PA5697)
- K&N Cabin Air Filter, Vf2065 (VF2065)
- Baldwin Filters Cabin Air Filters