Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 8-3/8 in.
Mfr # PA2446
Zoro # G6157846
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 3/8 in
- Width 6 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2446
- Zoro # G6157846
- UPC # 791440018969
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 3/8 in |
Width | 6 7/8 in |
Length | 8 3/8 in |
Outside Dia. | 6 7/8 in |
Overall Height | 8 3/8 in |
Inside Diameter - Bottom | 4 3/16 in |
Outside Diameter - Bottom | 6 7/8 in |
Inside Diameter | 21/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | G103 N Furnished Gasket, Gasket |
Description/Special Features | Inner Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Inner |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible with Manufacturer Model Number | PA2445 |
Compatible Vehicle Make | Case IH |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 3/8 in, Width 6 7/8 in, Length 8 3/8 in, Outside Dia. 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Rubber Bumpers 11/64" Hole 1.06" OA L PK255 (13262PK)
- SHARK INDUSTRIES BENCH SEAT WHEEL 6"x3/4" 60G (SI12772)
- LISLE Hose Clamp Vise, 3" Long (44500)
- BIG RED Torin Hydraulic 6000 lb Automotive Trolley Jack (T830026)
- BALDWIN FILTERS Air Filter, 11-13/16 x 3-15/32 in. (PA2008)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 9-7/8" H (PA31004)
- BALDWIN FILTERS Air Filter, 6 x 8-5/8 in. (PA1901)
- BALDWIN FILTERS Air Filter, 13-7/8 x 29-1/2 in. (PA2746)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/8 in. (PA1631S)
- BALDWIN FILTERS Air Filter, 3-3/4 x 6-15/16 in. (RS4804)
- BALDWIN FILTERS Air Filter, 11-7/8 x 4-11/32 in. (PA2337)
- Baldwin Filters Automotive Engine Air Filters