Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/8 x 21-15/32 in.
Mfr # RS3927
Zoro # G5821873
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 21 15/32 in
- Width 6 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # RS3927
- Zoro # G5821873
- UPC # 791440058439
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 21 15/32 in |
Width | 6 7/8 in |
Length | 21 15/32 in |
Outside Dia. | 6 7/8 in |
Outside Diameter | 6 7/8 in |
Overall Width | 6 7/8 in |
Overall Height | 21 15/32 in |
Overall Length | 21 15/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Filter Element |
Includes | 5-5/32 in (131.0) One End I. Gasket |
Item | Automotive Air Filter |
Type | Element/Radial Seal/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 21 15/32 in, Width 6 7/8 in, Length 21 15/32 in, Outside Dia. 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Solution-Windshield Washer, ZC32M20EG (ZC32M20EG)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- AGS Brass Compression Connector, 1/8 Tube, Male (1/8-27 NPT), 1/bag (CF-10B)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT8886-MPG)
- BALDWIN FILTERS Air Filter, 4-31/32 x 12-17/32 in. (RS3942)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-3/8 in. (PA1981)
- BALDWIN FILTERS Air Filter, 1-3/16"H, 8-21/32" W, 13-3/4" L (PA10142)
- BALDWIN FILTERS Air Filter, 7-1/16 x 2-19/32 in. (PA4110)
- BALDWIN FILTERS Air Filter, 12-1/32 x 16-1/2 in. (PA3453)
- BALDWIN FILTERS Air Filter, 5-29/32 x 19-19/32 in. (RS3745)
- WIX FILTERS BARBER-GREEN PAVERS/CATERPILLAR/FREIGHTL (46607)
- Baldwin Filters Automotive Engine Air Filters