Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/16 x 10-1/2 in.
Mfr # PA1868
Zoro # G5828137
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/2 in
- Width 6 7/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA1868
- Zoro # G5828137
- UPC # 791440014404
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/2 in |
Width | 6 7/16 in |
Length | 10 1/2 in |
Outside Dia. | 6 7/16 in |
Outside Diameter - Bottom | 6 7/16 in |
Overall Height | 10 1/2 in |
Inside Diameter - Bottom | 4 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Cleans Air before it reaches the Compressor Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Atlas Copco |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/2 in, Width 6 7/16 in, Length 10 1/2 in, Outside Dia. 6 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps Nli-8794x replacement light bulb lamp (NLI-8794X NORMAN LAMPS)
- ILC Replacement for DENSO 128000-2241 STARTER (128000-2241 STARTER)
- A E S INDUSTRIES WIRE BRUSHES & WHL DSPLY ASST 20 PC (AD1820)
- MOTORCRAFT 07-12 Ford Edge/09-12 Flex/10-12 Mks-T Filter Element, Fa1884 (FA1884)
- BALDWIN FILTERS Radial Seal Inner Air Element, RS5479 (RS5479)
- BALDWIN FILTERS Air Filter, 7-15/16 x 15-1/2 in. (PA4656)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- BALDWIN FILTERS Air Filter, 2-7/32 to 2-1/4 x 9-13/32 in. (RS3991)
- BALDWIN FILTERS Air Filter, 3-7/16 x 5-3/16 in. (PA3679)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-7/32 in. (PA2315)
- BALDWIN FILTERS Air Filter, 12-1/16 x 20-3/8 in. (PA2396)
- Baldwin Filters Automotive Engine Air Filters