Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-7/16 x 1-9/32 in.
Mfr # PA4128
Zoro # G9520287
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 9/32 in
- Width 6 7/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA4128
- Zoro # G9520287
- UPC # 791440060319
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/32 in |
Width | 6 7/16 in |
Length | 14 21/32 in |
Overall Length | 14 21/32 in |
Overall Height | 1 9/32 in |
Overall Width | 6 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Attached Gasket |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Type | Element/Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 9/32 in, Width 6 7/16 in, Length 14 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P171613 Replacement/Interchange Spin-On Filter (MF0058032)
- A & I PRODUCTS Switch, Ignition 4" x2.5" x4" (A-282775A1)
- DORMAN 639-044 Replenishment Bulb (639-044)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-31101)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-1/2 in. (PA3801-FN)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14 in. (PA2306)
- BALDWIN FILTERS Air Filter, 5-23/32 x 12-5/8 in. (RS4680)
- BALDWIN FILTERS Air Filter, 4-9/16 x 11-1/4 in. (PA1967)
- BALDWIN FILTERS Air Filter, 3-15/16 x 1-25/32 in. (PA4824)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3421)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (LL1894)
- Baldwin Filters Automotive Engine Air Filters