Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 2-1/16 in.
Mfr # PA2050
Zoro # G7530232
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 1/16 in
- Width 6 5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2050
- Zoro # G7530232
- UPC # 791440015692
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/16 in |
Width | 6 5/8 in |
Length | 2 1/16 in |
Outside Dia. | 6 5/8 in |
Overall Height | 2 1/16 in |
Outside Diameter | 6 5/8 in |
Inside Diameter | 5 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 5 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Cleans Air before it reaches the Compressor Engine |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 1/16 in, Width 6 5/8 in, Length 2 1/16 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Wheel Bearing, 40Bwd05 (40BWD05)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Oval Shape Red 612 Length x 214 Height (421KR)
- SKF Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRWA1, NBR (13876)
- CTA MANUFACTURING SET BRAKE BLEEDER BOTTLE 2 PC (CTA7786)
- BALDWIN FILTERS Air Filter, 7 x 9-1/4 in. (PA1769)
- BALDWIN FILTERS Air Filter, 12-1/2" L, Element Only (RS30220)
- BALDWIN FILTERS Air Filter, 5-1/32 x 4-7/16 in. (PA4930)
- BALDWIN FILTERS Air Filter, 9-3/32 x 24-5/8 in. (RS4629)
- BALDWIN FILTERS Air Filter, 7-7/8in. to 9-1/8in. dia. (CA4996)
- BALDWIN FILTERS Air Filter, 12-3/4 x 24-1/2 in. (PA4566)
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- Baldwin Filters Automotive Engine Air Filters