Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/8 x 15-17/32 in.
Mfr # PA2946
Zoro # G5561141
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 17/32 in
- Width 6 5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2946
- Zoro # G5561141
- UPC # 791440023475
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 17/32 in |
Width | 6 5/8 in |
Length | 15 17/32 in |
Outside Dia. | 6 5/8 in |
Inside Diameter | 3/8 in |
Inside Diameter - Bottom | 4 1/4 in |
Outside Diameter - Bottom | 6 5/8 in |
Overall Height | 15 17/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 17/32 in, Width 6 5/8 in, Length 15 17/32 in, Outside Dia. 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Center Mount Convex Mirror (708501)
- BUYERS PRODUCTS 12V Momentary Switch (SW901)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blk (3270-1010-0100)
- AFTERMARKET black 11ga sabertooth (A-231-451-AI)
- BALDWIN FILTERS Air Filter, 13-13/16 x 12-1/8 in. (PA1629S)
- BALDWIN FILTERS Air Filter, 5-7/16 x 10-7/8 in. (PA2383)
- BALDWIN FILTERS Oil/Air Separator, 5-1/2 x 7-3/32 in. (OAS99029)
- BALDWIN FILTERS Air Dryer Filter, 7-9/32 x 7-17/32 in. (BA5373)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-3/32 in. (PA3840)
- BALDWIN FILTERS Air Filter, 12-9/32 x 20-17/32 in. (RS3870)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3515)
- Baldwin Filters Automotive Engine Air Filters