Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-5/16 x 5 in.
Mfr # PA1963
Zoro # G5804741
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 in
- Width 6 5/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA1963
- Zoro # G5804741
- UPC # 791440015128
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 in |
Width | 6 5/16 in |
Length | 5 in |
Outside Dia. | 6 5/16 in |
Outside Diameter - Bottom | 6 5/16 in |
Overall Height | 5 in |
Inside Diameter - Bottom | 3 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Fit Type | Vehicle Specific |
Use Location | Engine |
Compatible Vehicle Make | Datsun |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 in, Width 6 5/16 in, Length 5 in, Outside Dia. 6 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Air Brake Service Kit, Steel, 14-1/2 in. L (5054)
- WESBAR Wesbar 281500 LED Over 80" Submersible Wrap Around Taillight Kit with 25' Wiring Harness (281500)
- ABRAMS Blaster 120 - 12 LED Hideaway Surface Mount Light - White (BH-120-WW)
- MOTOR MEDIC 1 gal. Air Brake Fluid - Plastic Bottle (M2834)
- BALDWIN FILTERS Air Filter, 8-5/32 x 7-1/2 in. (RS3536)
- BALDWIN FILTERS Air Filter, 10-29/32 x 15-21/32 in. (RS3750)
- BALDWIN FILTERS Air Filter, 7-7/8 x 14-1/16 in. (PA4960-FN)
- BALDWIN FILTERS Air Filter, 8 top x 3 in. (PA650)
- BALDWIN FILTERS Outer Air Filter, Round (PA5496)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/8 in. (PA3989-FN)
- BALDWIN FILTERS Air Filter, 4-7/8 to 12-7/32 x 7-11/32 in (CA4702)
- Baldwin Filters Automotive Engine Air Filters