Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/8 x 19-1/2 in.
Mfr # PA2583
Zoro # G1652691
original price:
$70.49
new price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 1/2 in
- Width 6 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2583
- Zoro # G1652691
- UPC # 791440020559
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 1/2 in |
Width | 6 3/8 in |
Length | 19 1/2 in |
Outside Dia. | 6 3/8 in |
Outside Diameter | 6 3/8 in |
Overall Length | 19 1/2 in |
Overall Width | 6 3/8 in |
Overall Height | 19 1/2 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Element |
Includes | Attached, G103-N Included |
Item | Automotive Air Filter |
Type | Inner |
Features | Inner Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 1/2 in, Width 6 3/8 in, Length 19 1/2 in, Outside Dia. 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 3/8 x 3/8 In (68PTC-6-6)
- MECHANIC IN A BOTTLE Gas Test Swabs, 3 Swabs (7-903-12)
- ECCO Beacon, Clear, 4" H (6465C-MG)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- BALDWIN FILTERS Air Filter, 6 x 8-5/8 in. (PA1901)
- BALDWIN FILTERS Air Panel Filter, 1-1/2" H, 10-7/16" L (PA31011)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA3761-FN)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-13/16 in. (RS3716)
- BALDWIN FILTERS Air Filter, 9-29/32 x 9-1/8 in. (CA5417)
- BALDWIN FILTERS Air Filter, 9-3/4 x 1-15/32 in. (PA4046)
- Baldwin Filters Automotive Engine Air Filters