Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 9-5/8 in.
Mfr # PA3972
Zoro # G5562225
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 5/8 in
- Width 6 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA3972
- Zoro # G5562225
- UPC # 791440060197
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 5/8 in |
Width | 6 3/32 in |
Length | 9 5/8 in |
Outside Dia. | 6 3/32 in |
Overall Width | 6 3/32 in |
Overall Length | 9 5/8 in |
Outside Diameter | 6 3/32 in |
Overall Height | 9 5/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached Gasket, Washer |
Description/Special Features | Outer Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 5/8 in, Width 6 3/32 in, Length 9 5/8 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Si-Industrial Fuel Filtr Elem, Pl100/2 (PL100/2)
- STANDARD IGNITION Distributor Vacuum Advance Control, Vc-181 (VC-181)
- ALL SEASON Wiper Blade, Conventional, Rubber, 16" Size (ASV161)
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage (56474)
- BALDWIN FILTERS Industrial Air Filter, 19-1/2 x 1-3/4 in. (PA4661)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31005)
- BALDWIN FILTERS Air Filter, 4-31/32 x 6-11/16 in. (PA2099)
- BALDWIN FILTERS Air Filter, 6-3/32 x 8-7/8 in. (PA1787)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-3/8 in. (PA1821)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-13/32 in. (PA4458)
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-1/2 in. (PA2304-FN)
- Baldwin Filters Automotive Engine Air Filters