Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 12-3/8 in.
Mfr # PA1681-FN
Zoro # G2432805
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 3/8 in
- Width 6 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA1681-FN
- Zoro # G2432805
- UPC # 791440013063
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 12 3/8 in |
Width | 6 3/32 in |
Length | 12 3/8 in |
Outside Dia. | 6 3/32 in |
Flange Diameter | 7 13/16 in |
Inside Diameter - Bottom | 3 15/32 in |
Outside Diameter | 6 3/32 in |
Outside Diameter - Bottom | 7 13/16 in |
Inside Diameter | 3/4 in |
Overall Height | 12 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 3/8 in, Width 6 3/32 in, Length 12 3/8 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal, Size 26 In (M6-26)
- WAI GLOBAL Voltage Regulators, IN551 (IN551)
- BALDWIN FILTERS Fuel Filter, 4-3/4 x 2-1/16 x 4-3/4 In (BF7863)
- GATES Tri-Power Belts, AX27 (AX27)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (LL1676-FN)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA1894)
- BALDWIN FILTERS Air Filter, 5 x 6-3/32 in. (PA4716)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-3/4 in. (PA2223)
- BALDWIN FILTERS Air Filter, 4-3/32 x 6-1/32 in. (PA4834-FN)
- BALDWIN FILTERS Air Filter, 10-1/4 x 20-7/16 in. (RS5429)
- BALDWIN FILTERS Air Filter Element, 19-21/32"Hx19-21/32"L (RS30160)
- Baldwin Filters Automotive Engine Air Filters