Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-3/32 x 10-13/32 in.
Mfr # PA1753-FN
Zoro # G5541505
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 13/32 in
- Width 6 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA1753-FN
- Zoro # G5541505
- UPC # 791440013506
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 13/32 in |
Width | 6 3/32 in |
Length | 10 13/32 in |
Outside Dia. | 6 3/32 in |
Overall Height | 10 13/32 in |
Outside Diameter - Bottom | 7 13/16 in |
Inside Diameter - Bottom | 3 15/32 in |
Inside Diameter | 3/4 in |
Outside Diameter | 6 3/32 in |
Flange Diameter | 7 13/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 13/32 in, Width 6 3/32 in, Length 10 13/32 in, Outside Dia. 6 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Blue Disc Brak Disc Brake Pads, Be1058 (BE1058)
- HIGHLINE-WARREN WRENCH OIL FILTER SWIVEL HANDLE (PL70-627)
- MIDWEST FASTENER 5/16"-18 x 4" Zinc J Hold Down Bolt 5PK (34842)
- B & K Rectorseal Might Pump Thermoplastic Water Pump (97795)
- BALDWIN FILTERS Air Filter, 5 x 11-17/32 in. (PA2792)
- BALDWIN FILTERS Air Filter, 9-29/32 x 16-1/2 in. (PA2777)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- BALDWIN FILTERS Air Filter, 4-13/32 x 7-1/32 in. (PA640)
- BALDWIN FILTERS Air Filter, 10-27/32 x 20-1/2 in. (LL2582)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4134)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1676FN)
- Baldwin Filters Automotive Engine Air Filters