Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-13/16 x 11-23/32 in.
Mfr # PA5338-FN
Zoro # G1477217
$45.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 23/32 in
- Width 6 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA5338-FN
- Zoro # G1477217
- UPC # 791440078642
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 23/32 in |
Width | 6 13/16 in |
Length | 11 23/32 in |
Outside Dia. | 6 13/16 in |
Inside Diameter | 19/32 in |
Outside Diameter | 12 3/32 in |
Outside Diameter - Bottom | 6 13/16 in |
Inside Diameter - Bottom | 2 27/32 in |
Overall Height | 11 23/32 in |
Flange Diameter | 16 1/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 23/32 in, Width 6 13/16 in, Length 11 23/32 in, Outside Dia. 6 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Underbody (1705116)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 48"W x 13"H x 48"L - 9" Deep Drawer (668980)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 72 in (126-3-03)
- SEA DOG Abs Deck Drain-4 3/16 Inch (Bl, #340020-1 (340020-1)
- BALDWIN FILTERS Air Filter, Oil/Air Separator, 11-7/8" H (OAS98061)
- BALDWIN FILTERS Air Filter, 8-27/32 x 15 in. (PA2550)
- BALDWIN FILTERS Outer Air Element, 12-11/16 x 24-1/32 in. (PA2456XP)
- BALDWIN FILTERS Air Filter, 27-3/8 x 6-3/8 in., PK4 (BA3965(4))
- BALDWIN FILTERS Air Filter, 7-1/4 x 13-3/16 in. (RS3509)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2363)
- DONALDSON P601437, AIR PRMY RS (P601437)
- Baldwin Filters Automotive Engine Air Filters