Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/2 x 7-15/32 in.
Mfr # PA2240
Zoro # G5587111
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 15/32 in
- Width 6 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA2240
- Zoro # G5587111
- UPC # 791440049734
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 7 15/32 in |
Width | 6 1/2 in |
Length | 7 15/32 in |
Outside Dia. | 6 1/2 in |
Overall Height | 7 15/32 in |
Inside Diameter - Bottom | 3 3/32 in |
Flange Diameter | 6 29/32 in |
Outside Diameter - Bottom | 6 29/32 in |
Outside Diameter | 6 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 15/32 in, Width 6 1/2 in, Length 7 15/32 in, Outside Dia. 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MAGIC Brush On Electrical Tape, Black, 4 Oz (BOT55TRI)
- ANCHOR INDUSTRIES Chev Passenger Car L6/V8 Cyl 3.9 57-55 Motor Mount, 2125 (2125)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF9868)
- BUYERS PRODUCTS Heavy Duty Straight Tongue Cast Coupler with 2-5/16 Inch Cast and 3 Inch Channel (0091562)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA1894)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- BALDWIN FILTERS Air Filter, 5-1/4 x 1-19/32 in. (PA2103)
- BALDWIN FILTERS Air Filter, 13-13/16 x 12-21/32 in. (PA4605)
- BALDWIN FILTERS Air Filter, 12-25/32 x 10-5/16 in. (PA2848)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- BOSCH AIR FILTER (5558WS)
- Baldwin Filters Automotive Engine Air Filters