Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-1/2 x 3-21/32 in.
Mfr # PA3970
Zoro # G5594206
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 21/32 in
- Width 6 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA3970
- Zoro # G5594206
- UPC # 791440060173
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 21/32 in |
Width | 6 1/2 in |
Length | 3 21/32 in |
Outside Dia. | 6 1/2 in |
Inside Diameter - Bottom | 3 1/2 in |
Overall Height | 3 21/32 in |
Outside Diameter - Bottom | 6 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 3 1/2 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Hatz |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 21/32 in, Width 6 1/2 in, Length 3 21/32 in, Outside Dia. 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Corrugated Style Air, Wa10115 (WA10115)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 48"W, Silver, 16.0 cu. ft. (1702240)
- DORMAN Steel Fuel Tank, 576-951 (576-951)
- WIX FILTERS Lube Filter, 51601 (51601)
- BALDWIN FILTERS Air Filter, 14-7/32" L, 1-9/16" H (PA10281)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- BALDWIN FILTERS Air Filter, 2-17/32 x 2-23/32 in. (PA4891)
- BALDWIN FILTERS Air Filter, 4-3/32 x 6-1/32 in. (PA4834-FN)
- BALDWIN FILTERS Air Filter, 6-25/32 x 11-1/2 in. (PA2968-FN)
- BALDWIN FILTERS Air Filter, 5-29/32 x 2 in. (PA4180)
- BALDWIN FILTERS Air Filter, 5-3/4 x 3-31/32 in. (PA2153)
- Baldwin Filters Automotive Engine Air Filters