Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-1/2 x 2-3/16 in.
Mfr # PA2440
Zoro # G5726506
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 6 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA2440
- Zoro # G5726506
- UPC # 791440018907
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 3/16 in |
Width | 6 1/2 in |
Length | 33 in |
Overall Length | 33 in |
Overall Width | 6 1/2 in |
Overall Height | 2 3/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Cab |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 6 1/2 in, Length 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Garmin 010-01284-00 Panoptix Transducer - PS30, Down (010-01284-00)
- GENERAL TOOLS 3.25 in. L Silver Wire Gauge (20)
- MAIN FILTER HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter (MF0058073)
- SWIVL-EZE Attwood 238 Series Seat Mount Plated Steel, 0° Angle, Left Handle, Bulk (238150-1)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BALDWIN FILTERS Air Filter, 7-3/16 x 1-5/8 in. (PA3929)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-9/32 in. (PA2613)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 16-45/64in (PA5734)
- BALDWIN FILTERS Air Element, 3-9/16 x 1-3/32 in. (PA5698)
- BALDWIN FILTERS Air Element, 6-7/16 x 1-17/32 in. (PA5697)
- PUROLATOR Purolator C35644 PurolatorONE Advanced Cabin Air Filter (C35644)
- Baldwin Filters Cabin Air Filters