Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-1/2 x 12-17/32 in.
Mfr # RS3746
Zoro # G5798353
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Radial
- Air Filter Type - Automotive Cabin Air Filter
- Outside Dia. 6 1/2 in
- Width 6 1/2 in
- Element Only - Automotive Filters No
Product Information
- Brand Baldwin Filters
- MFR # RS3746
- Zoro # G5798353
- UPC # 791440055209
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Outside Dia. | 6 1/2 in |
Width | 6 1/2 in |
Length | 12 17/32 in |
Height | 12 17/32 in |
Outside Diameter - Bottom | 6 1/2 in |
Overall Height | 12 17/32 in |
Inside Diameter - Bottom | 3 9/16 in |
Details
Air Filter Design | Radial |
Air Filter Type - Automotive | Cabin Air Filter |
Item | Automotive Air Filter |
Element Only - Automotive Filters | No |
Includes | 3 9/16 in Gasket |
Description/Special Features | Cabin Air Filter Element |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Shape | Round |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Compatible Vehicle Make | John Deere |
Compatible Vehicle Type | Buses, Farm Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 17/32 in, Width 6 1/2 in, Length 12 17/32 in, Outside Dia. 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/4 x 2-3/8 x 5/16", CRWA1, NBR (17271)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 12in Pitch, 11.4in Dia. (1311-114-12)
- INSTALLBAY BY METRA DIODE 1 AMP, PK 20 (D1)
- AGS Brass Rigid Male Hose Clamp, 1/4 Hose, Male (1/8-27 NPT), 1/card (CHF-11C)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/8 in. (PA5580)
- BALDWIN FILTERS Air Filter, Cabin Air Filter, 1-3/16" H (PA10043)
- BALDWIN FILTERS Air Filter, 6 x 2-3/16 in. (PA2626)
- BALDWIN FILTERS Air Filter, 4-1/2 x 19/32 in. (PA5651)
- BALDWIN FILTERS Air Filter, 5-3/16 x 31/32 in. (PA4152)
- BALDWIN FILTERS Air Filter, 3-15/16 x 2-1/2 in. (PA5396)
- PUROLATOR Purolator PBC35530 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC35530)
- Baldwin Filters Cabin Air Filters