Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 6-1/2 x 11-27/32 in.
Mfr # RS5305
Zoro # G2109651
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 11 27/32 in
- Width 6 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # RS5305
- Zoro # G2109651
- UPC # 791440077126
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 11 27/32 in |
Width | 6 1/2 in |
Length | 11 27/32 in |
Outside Dia. | 6 1/2 in |
Overall Height | 11 27/32 in |
Outside Diameter - Bottom | 6 1/2 in |
Inside Diameter - Bottom | 3 9/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 9/16 in Gasket |
Description/Special Features | Radial Seal Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Round |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Compatible Vehicle Type | Buses, Construction Equipment |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 27/32 in, Width 6 1/2 in, Length 11 27/32 in, Outside Dia. 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hardware Kit, Unfinished, 5-13/32" L (8530)
- MAIN FILTER PARKER 927736 Replacement/Interchange Spin-On Filter (MF0058069)
- RIDGID RIDGID® One-Piece Flat Sewer Tape W/Carrier, 100'L, 3/4"W, 1/16" Thickness, 2"-4" Line Cap. (62565)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- BALDWIN FILTERS Air Filter, 7-27/32 x 25/32 in. (PA4332)
- BALDWIN FILTERS Air Filter, 4-3/32 x 2 in. (PA5404)
- BALDWIN FILTERS Air Filter, 3-15/16 x 2-1/2 in. (PA5396)
- BALDWIN FILTERS Air Filter, Cabin Air Filter, 1-3/16" H (PA10043)
- BALDWIN FILTERS Air Filter, Panel, 9-9/32 in. L (PA10009)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- PUROLATOR Purolator C25870 PurolatorONE Advanced Cabin Air Filter (C25870)
- Baldwin Filters Cabin Air Filters