Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6-11/16 x 2 in.
Mfr # PA2214
Zoro # G5735791
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 in
- Width 6 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA2214
- Zoro # G5735791
- UPC # 791440017214
- Country of Origin Bulgaria
- Category Automotive Engine Air Filters
Dimensions
Height | 2 in |
Width | 6 11/16 in |
Length | 9 27/32 in |
Overall Length | 9 27/32 in |
Overall Width | 6 11/16 in |
Overall Height | 2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Isuzu, Mazda, Toyota |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 in, Width 6 11/16 in, Length 9 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Replacement Cord - 120V, Right Angled Silicone Peanut Shaped Heater Terminal, 1' 305Mm Long (3600022)
- OTC Cleaning Tool, Multi-Purpose (6043)
- CTA MANUFACTURING WRENCH OIL FILTER (71MM-79MM) (CTA2520)
- C.E. SMITH Post Guide-On, 22 in., Pontoon, w/U-Bolt Mtg Brackets, Boxed (27670)
- BALDWIN FILTERS Air Filter, 5-7/8 top x 4-9/32 in. (PA1852)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 11-1/32" L (PA10061)
- BALDWIN FILTERS Air Filter, 5-15/16 x 12-1/2 in. (PA1906)
- BALDWIN FILTERS Air Filter, 3-7/16 x 3-1/2 in. (PA1875)
- BALDWIN FILTERS Air Filter, 5-23/32 x 17-1/2 in. (PA2621)
- BALDWIN FILTERS Engine Air Filter, Rectangular Design (PA31012)
- Baldwin Filters Automotive Engine Air Filters