Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-7/8 top x 4-9/32 in.
Mfr # PA1852
Zoro # G5613386
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 9/32 in
- Width 5 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA1852
- Zoro # G5613386
- UPC # 791440014268
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 9/32 in |
Width | 5 7/8 in |
Length | 4 9/32 in |
Outside Dia. | 6 1/2 in |
Outside Diameter - Bottom | 6 1/2 in |
Flange Diameter | 6 1/2 in |
Inside Diameter - Bottom | 3 1/2 in |
Overall Height | 4 9/32 in |
Outside Diameter | 5 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 3 1/2 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Mercedes-Benz, Opel |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 9/32 in, Width 5 7/8 in, Length 4 9/32 in, Outside Dia. 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1365)
- BALDWIN FILTERS Crankcase Emission Absorber, 6-1/2 x 32in (V1560)
- FEDERAL SIGNAL Status Indicator, Green/Red, 2-1/5 Dia (MSL2-120GR)
- RACOR 2010TMOR, 10 Micron Turbine Element (2010TMOR)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- BALDWIN FILTERS Air Filter, 5-3/16 to 5-3/8 x 3-11/32 in. (PA3928)
- BALDWIN FILTERS Air Coalescer Filter, 3-1/32 x 2-5/16 in. (BT9408)
- BALDWIN FILTERS Air Filter, 9-13/32 x 31/32 in. (PA4701)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16-7/16 in. (PA2521)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1779)
- BALDWIN FILTERS Air Filter, 4-7/16 to 6-19/32 x 4-1/16 in (PA5658)
- Baldwin Filters Automotive Engine Air Filters