Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-5/32 x 19-7/16 in.
Mfr # PA4983
Zoro # G9455381
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 7/16 in
- Width 5 5/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4983
- Zoro # G9455381
- UPC # 791440076310
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 7/16 in |
Width | 5 5/32 in |
Length | 19 7/16 in |
Outside Dia. | 5 5/32 in |
Inside Diameter - Bottom | 4 1/32 in |
Inside Diameter | 3/4 in |
Overall Height | 19 7/16 in |
Outside Diameter - Bottom | 5 5/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 7/16 in, Width 5 5/32 in, Length 19 7/16 in, Outside Dia. 5 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION OE New Hd Alternator, 90-01-4297N (90-01-4297N)
- WHALE MARINE Whale In-Line Check Valve 1"-1 1/2" Stepped Connection (LV1215)
- SIGNIFY H3Mdc1 Fog Lamp, H3Mdc1 (H3MDC1)
- MEGUIARS Meguiars Water Magnet Microfiber Drying Towel - 22" x 30" (X2000)
- BALDWIN FILTERS Air Filter, 5-13/16 to 8-21/32 x 28-1/2in (PA3478)
- BALDWIN FILTERS Panel Air Filter, 1-7/8" H (PA10058)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 15-7/64 in (PA4478)
- BALDWIN FILTERS Air Filter, 9 x 16-9/16 in. (PA2434)
- BALDWIN FILTERS Air Filter, 9-21/32 x 23-17/32 in. (RS3743)
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 7-1/2in. dia. (PA5515)
- PUROLATOR Purolator A25825 PurolatorONE Advanced Air Filter (A25825)
- Baldwin Filters Automotive Engine Air Filters