Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-5/16 x 11-1/2 in.
Mfr # PA2513
Zoro # G6103097
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 1/2 in
- Width 5 5/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA2513
- Zoro # G6103097
- UPC # 791440019690
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/2 in |
Width | 5 5/16 in |
Length | 11 1/2 in |
Outside Dia. | 5 5/16 in |
Inside Diameter | 7/16 in |
Outside Diameter | 5 5/16 in |
Inside Diameter - Bottom | 3 1/16 in |
Flange Diameter | 5 3/4 in |
Overall Height | 11 1/2 in |
Outside Diameter - Bottom | 5 3/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/2 in, Width 5 5/16 in, Length 11 1/2 in, Outside Dia. 5 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS 2" Voltmeter (20-30V) - Euro Black (12860)
- ILC Replacement for Iridex Oculight GLX replacement light bulb lamp (OCULIGHT GLX IRIDEX)
- AUTO METER 3/8IN NPT TEMP ADAPTER (2263)
- J.W. SPEAKER LED Headlamp, Heated, Snow Plow, 12V, PR (0551803)
- BALDWIN FILTERS Air Filter, 3-3/8 x 4-1/32 in. (PA3983-FN)
- BALDWIN FILTERS Air Filter, 6-3/8 x 19-1/2 in. (PA2583)
- BALDWIN FILTERS Air Filter, 4-19/32 x 13 in. (PA1911)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- BALDWIN FILTERS Air Filter, 4-13/32 x 7-1/32 in. (PA640)
- BALDWIN FILTERS Air Filter, 4-3/32 x 15-3/32 in. (PA2427)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734)
- Baldwin Filters Automotive Engine Air Filters