Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-5/16 x 1-5/8 in.
Mfr # PA3953
Zoro # G1999785
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 5/8 in
- Width 5 5/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA3953
- Zoro # G1999785
- UPC # 791440059498
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 1 5/8 in |
Width | 5 5/16 in |
Length | 8 7/8 in |
Overall Length | 8 7/8 in |
Overall Height | 1 5/8 in |
Overall Width | 5 5/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Genies |
Compatible Vehicle Type | Buses, Construction Equipment |
Fit Type | Vehicle Specific |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 5/8 in, Width 5 5/16 in, Length 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7335-MPG)
- SURE SHOT Nozzle Extension, Bendable, 12" (P335)
- RIECO TITAN Rieco Titan 12284 Tripod Jack Lift Extension - 2,000 lb. (12284)
- BANDO Rib Ace, 300J5 (300J5)
- BALDWIN FILTERS Air Filter, 4-13/32 x 7-1/32 in. (PA640)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31007)
- BALDWIN FILTERS Air Filter, 4-13/32 x 2-3/8 in. (PA1712)
- BALDWIN FILTERS Air Filter, 5-13/16 to 8-11/16 x 29 in. (PA2500)
- BALDWIN FILTERS Air Filter, 4-3/32 x 14-5/16 in. (PA2344FN)
- BALDWIN FILTERS Air Filter, 7-7/8 x 14-1/16 in. (PA4960-FN)
- WIX FILTERS Air Filter #Wix 46449 (46449)
- Baldwin Filters Automotive Engine Air Filters