Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/4 x 6 in.
Mfr # PA2136
Zoro # G6089876
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 in
- Width 5 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA2136
- Zoro # G6089876
- UPC # 791440016477
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 6 in |
Width | 5 3/4 in |
Length | 6 in |
Outside Dia. | 5 3/4 in |
Overall Height | 6 in |
Outside Diameter - Bottom | 5 3/4 in |
Inside Diameter - Bottom | 3 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Inside-Out Flow |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Make | GM |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 in, Width 5 3/4 in, Length 6 in, Outside Dia. 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H (SA914N)
- A & I PRODUCTS Ball End, Cat III 5" x3.5" x2" (A-BE014)
- BETA 1 FILTERS Spin-On replacement filter for 1626088290 / ATLAS COPCO (B1SO0016575)
- BRANICK Brake Bleeder, 2 Universal Adaptors (BRAG300)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/2 in. (PA3607-FN)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2494)
- BALDWIN FILTERS Air Filter, 12-1/8 x 10 in. (PA1626-2)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA2657-FN)
- BALDWIN FILTERS Air Filter, 6-1/32 x 15-3/8 in. (PA3487)
- Baldwin Filters Automotive Engine Air Filters