Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-3/16 x 11-1/2 in.
Mfr # LL1667-FN
Zoro # G2960571
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 1/2 in
- Width 5 3/16 in
Product Information
- Brand Baldwin Filters
- MFR # LL1667-FN
- Zoro # G2960571
- UPC # 791440012936
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/2 in |
Width | 5 3/16 in |
Length | 11 1/2 in |
Outside Dia. | 5 3/16 in |
Outside Diameter | 5 3/16 in |
Overall Height | 11 1/2 in |
Inside Diameter - Bottom | 2 5/8 in |
Flange Diameter | 6 3/8 in |
Outside Diameter - Bottom | 6 3/8 in |
Inside Diameter | 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/2 in, Width 5 3/16 in, Length 11 1/2 in, Outside Dia. 5 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPICER Universal Joint; Greaseable, 5-281X (5-281X)
- MOTIVE PRODUCTS Air Cooled VW Power Bleeder (0104-MTV)
- THE NOCO CO NOCO Boost Max 12V 5250A Jump Starter (GB250)
- WIX FILTERS Fuel Filter #Wix 33396 (33396)
- BALDWIN FILTERS Air Filter, 7-15/16 x 3-13/16 in. (PA4781)
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-3/32 in. (PA2419)
- BALDWIN FILTERS Air Filter, 12-25/32 x 8-5/32 in. (PA1782)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA1865-FN)
- BALDWIN FILTERS Air Filter, 12-9/32 x 22-29/32 in. (RS3826)
- BALDWIN FILTERS Air Filter (RS30274)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- Baldwin Filters Automotive Engine Air Filters